Specifications
Dimensions
- Bore Diameter1/2 in
- Hub Diameter1.4570 in
- Length Through Bore1.0000 in
- Outside Diameter2.4800 in
- Pitch Diameter2.427 in
- Weight0.44 lbs
Details
- 2D Drawings
- Bore TypeRough Stock
- Chain / Sprocket TypeDouble Speed Chain
- Chain Number2030
- Chain Number & Pitch2030 / 3/4 in
- Hardened TeethNon-Hardened Teeth
- Hub StyleB
- Hub TypeB
- Manufacturer Catalog
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across2
- Number Of Teeth10
- Pitch TypeDouble
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- Standards MetANSI
- UPC_NO847648188772
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)