Motion
C2060 DOUBLE SPEED, 10 TEETH, PILOT BORE

IWIS
C2060 DOUBLE SPEED, 10 TEETH, PILOT BORE

Double Roller Chain Sprocket - 2060 / 1-1/2 in, Rough Stock, 5/8 in Bore , 10 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #10745046
MFR #C2060 DOUBLE SPEED, 10 TEETH, PILOT BORE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
C2060 DOUBLE SPEED, 10 TEETH, PILOT BORE

Double Roller Chain Sprocket - 2060 / 1-1/2 in, Rough Stock, 5/8 in Bore , 10 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #10745046
MFR #C2060 DOUBLE SPEED, 10 TEETH, PILOT BORE

Mfr description
C2060 DOUBLE SPEED, 10 TEETH, PILOT BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Hub Diameter
    2.5980 in
  • Length Through Bore  
    1.7700 in
  • Outside Diameter  
    4.2130 in
  • Pitch Diameter
    4.045 in
  • Weight
    5.52 lbs

Details

  • 2D Drawings
  • Bore Type
    Rough Stock
  • Chain / Sprocket Type
    Double Speed Chain
  • Chain Number
    2060
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth  
    10
  • Pitch Type
    Double
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648188802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)