Motion
D100B17H SPKT

IWIS
D100B17H SPKT

Double Roller Chain Sprocket - 100 / 1-1/4 in, Rough Stock, 1-1/4 in Bore , 17 Teeth, Steel Material, Hardened Teeth
MI ITEM #10745057
MFR #D100B17H SPKT
Price$457.38/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
D100B17H SPKT

Double Roller Chain Sprocket - 100 / 1-1/4 in, Rough Stock, 1-1/4 in Bore , 17 Teeth, Steel Material, Hardened Teeth
MI ITEM #10745057
MFR #D100B17H SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$457.38/pc

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Hub Diameter
    5.2500 in
  • Length Through Bore  
    3.1250 in
  • Maximum Bore Diameter  
    3 1/2 in
  • Outside Diameter  
    7.4400 in
  • Pitch Diameter
    6.803 in
  • Tooth Width
    .7500 in
  • Weight
    23.10 lbs

Details

  • 2D Drawings
  • Bore Type
    Rough Stock
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth  
    17
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648188826

Overview

Mfr description
D100B17H SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought