Specifications
Dimensions
- Bore Diameter1-3/4 in
- Hub Diameter7.0000 in
- Length Through Bore4.0000 in
- Maximum Bore Diameter5 1/4 in
- Outside Diameter10.9800 in
- Pitch Diameter10.078 in
- Tooth Width1.0000 in
- Weight65.60 lbs
Details
- 2D Drawings
- Bore TypeRough Stock
- Chain / Sprocket TypeStandard Roller
- Chain Number140
- Chain Number & Pitch140 / 1-3/4 in
- Hardened TeethHardened Teeth
- Hub StyleB
- Hub TypeB
- Manufacturer Catalog
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across2
- Number Of Teeth18
- Pitch TypeSingle
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- Standards MetANSI
- UPC_NO847648189144