Motion
D140B22H SPKT

IWIS
D140B22H SPKT

Double Roller Chain Sprocket - 140 / 1-3/4 in, Rough Stock, 1-3/4 in Bore , 22 Teeth, Steel Material, Hardened Teeth
MI ITEM #10745095
MFR #D140B22H SPKT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
D140B22H SPKT

Double Roller Chain Sprocket - 140 / 1-3/4 in, Rough Stock, 1-3/4 in Bore , 22 Teeth, Steel Material, Hardened Teeth
MI ITEM #10745095
MFR #D140B22H SPKT

Mfr description
D140B22H SPKT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Hub Diameter
    7.0000 in
  • Length Through Bore  
    4.0000 in
  • Maximum Bore Diameter  
    5 1/4 in
  • Outside Diameter  
    13.2200 in
  • Pitch Diameter
    12.297 in
  • Tooth Width
    1.0000 in
  • Weight
    94.00 lbs

Details

  • 2D Drawings
  • Bore Type
    Rough Stock
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    140
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth  
    22
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648189182

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)