Specifications
Dimensions
- Bore Diameter2 in
- Hub Diameter7.5000 in
- Length Through Bore4.7500 in
- Maximum Bore Diameter5 3/8 in
- Outside Diameter17.0300 in
- Pitch Diameter15.958 in
- Tooth Width1.2500 in
- Weight187.00 lbs
Details
- 2D Drawings
- Bore TypeRough Stock
- Chain / Sprocket TypeStandard Roller
- Chain Number160
- Chain Number & Pitch160 / 2 in
- Hardened TeethHardened Teeth
- Hub StyleB
- Hub TypeB
- Manufacturer Catalog
- MaterialSteel
- Number Of Hubs1
- Number Of Strands Across2
- Number Of Teeth25
- Pitch TypeSingle
- Product TypeFinished & Machinable Bore Roller Chain Sprockets
- Standards MetANSI
- UPC_NO847648189359