Motion
D40B17H SPKT

IWIS
D40B17H SPKT

Reboreable Double Roller Chain Sprocket - 40 / 1/2 in, Rough Stock, 5/8 in Bore , 17 Teeth, Steel Material, Hardened Teeth
MI ITEM #10745142
MFR #D40B17H SPKT
Price$68.50/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
D40B17H SPKT

Reboreable Double Roller Chain Sprocket - 40 / 1/2 in, Rough Stock, 5/8 in Bore , 17 Teeth, Steel Material, Hardened Teeth
MI ITEM #10745142
MFR #D40B17H SPKT

Mfr description
D40B17H SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.50/pc

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Hub Diameter
    2.1250 in
  • Length Through Bore  
    1.5000 in
  • Maximum Bore Diameter  
    1 7/16 in
  • Outside Diameter  
    2.9800 in
  • Pitch Diameter
    2.721 in
  • Tooth Width
    .3125 in
  • Weight
    1.64 lbs

Details

  • 2D Drawings
  • Bore Type
    Rough Stock
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth  
    17
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648642687

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)