Motion
D40BTL21 SPKT

IWIS
D40BTL21 SPKT

TL Bushed Sprocket - 21 Teeth, 1610 Bushing, Steel Material
Mi Item #10745163
MFR #D40BTL21 SPKT
Price$150.42/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
D40BTL21 SPKT

TL Bushed Sprocket - 21 Teeth, 1610 Bushing, Steel Material
Mi Item #10745163
MFR #D40BTL21 SPKT

Mfr description
D40BTL21 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.42/pc

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Bushing Bore Range
    1/2 to 1 5/8 in
  • Bushing Size
    1610
  • Hub Diameter
    2.7500 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1 5/8 in
  • Outside Diameter
    3.6170 in
  • Pitch Diameter
    3.355 in
  • Tooth Width
    .3125 in
  • Weight
    1.00 lbs

Details

  • 2D Drawings
  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    40
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    21
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648189694
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)