Motion
D40CTL48 SPKT

IWIS
D40CTL48 SPKT

TL Bushed Sprocket - 48 Teeth, 2517 Bushing, Steel Material
MI ITEM #10745169
MFR #D40CTL48 SPKT
Price$515.38/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
D40CTL48 SPKT

TL Bushed Sprocket - 48 Teeth, 2517 Bushing, Steel Material
MI ITEM #10745169
MFR #D40CTL48 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$515.38/pc

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Bushing Bore Range
    1/2 to 2 1/2 in
  • Bushing Size
    2517
  • Hub Diameter
    4.2500 in
  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2 1/2 in
  • Outside Diameter
    7.9280 in
  • Pitch Diameter
    7.645 in
  • Tooth Width
    .3125 in
  • Weight
    9.60 lbs

Details

  • 2D Drawings
  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    40
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    C
  • Hub Type
    C
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    48
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648189755

Overview

Mfr description
D40CTL48 SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought