Motion
D50ATL14 SPKT

IWIS
D50ATL14 SPKT

TL Bushed Sprocket - 14 Teeth, 1008 Bushing, Steel Material
MI ITEM #10745170
MFR #D50ATL14 SPKT
List Price$134.58/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
D50ATL14 SPKT

TL Bushed Sprocket - 14 Teeth, 1008 Bushing, Steel Material
MI ITEM #10745170
MFR #D50ATL14 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$134.58/pc for your price

Overview

Mfr description
D50ATL14 SPKT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller
  • Bore Diameter
    1.0000 in
  • Bushing Size
    1008
  • Number Of Teeth
    14
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    0
  • Maximum Bore Diameter
    1 in
  • Length Through Bore
    1.0000 in
  • Bushing Bore Range
    1/2 to 1 in
  • Outside Diameter
    3.1130 in
  • Pitch Type
    Single
  • Hardened Teeth
    Non-Hardened Teeth
  • Tooth Width
    .3750 in
  • Pitch Diameter
    2.803 in
  • Hub Style
    A
  • Hub Type
    A
  • Standards Met
    ANSI
  • UPC_NO
    847648189762
  • Manufacturer Catalog
  • Chain Number
    50
  • Weight
    0.80 lbs
  • Chain Number & Pitch
    50 / 5/8 in
  • 2D Drawings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text