Motion
D50B16H SPKT

IWIS
D50B16H SPKT

Reboreable Double Roller Chain Sprocket - 50 / 5/8 in, Rough Stock, 3/4 in Bore , 16 Teeth, Steel Material, Hardened Teeth
MI ITEM #10745181
MFR #D50B16H SPKT
Price$97.72/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
D50B16H SPKT

Reboreable Double Roller Chain Sprocket - 50 / 5/8 in, Rough Stock, 3/4 in Bore , 16 Teeth, Steel Material, Hardened Teeth
MI ITEM #10745181
MFR #D50B16H SPKT

Mfr description
D50B16H SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.72/pc

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Hub Diameter
    2.5000 in
  • Length Through Bore  
    1.7500 in
  • Maximum Bore Diameter  
    1 3/4 in
  • Outside Diameter  
    3.5200 in
  • Pitch Diameter
    3.204 in
  • Tooth Width
    .3750 in
  • Weight
    2.70 lbs

Details

  • 2D Drawings
  • Bore Type
    Rough Stock
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    50
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth  
    16
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648640485

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)