Specifications
Dimensions
- Bore Diameter2.0000 in
Details
- Bore TypeBushed
- Bushing TypeTaper Lock Bushing
- Chain Number50
- Chain Number & Pitch50 / 5/8 in
- Hub TypeB
- Number Of Teeth21
- Product TypeBushed Roller Chain Sprockets
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)