Overview
Mfr description
D50BTL25 SPKT
Specifications
- Bushing TypeTaper Lock Bushing
- Bore TypeBushed
- Product TypeBushed Roller Chain Sprockets
- Bore Diameter2.0000 in
- Number Of Teeth25
- Hub TypeB
- Chain Number50
- Chain Number & Pitch50 / 5/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data