Motion
D60B11H SPKT

IWIS
D60B11H SPKT

Reboreable Double Roller Chain Sprocket - 60 / 3/4 in, Rough Stock, 1 in Bore , 11 Teeth, Steel Material, Hardened Teeth
MI ITEM #10745237
MFR #D60B11H SPKT
Price$73.78/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
D60B11H SPKT

Reboreable Double Roller Chain Sprocket - 60 / 3/4 in, Rough Stock, 1 in Bore , 11 Teeth, Steel Material, Hardened Teeth
MI ITEM #10745237
MFR #D60B11H SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$73.78/pc

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Hub Diameter
    1.8125 in
  • Length Through Bore  
    2.1250 in
  • Maximum Bore Diameter  
    1 1/4 in
  • Outside Diameter  
    3.0100 in
  • Pitch Diameter
    2.663 in
  • Tooth Width
    .5000 in
  • Weight
    1.62 lbs

Details

  • 2D Drawings
  • Bore Type
    Rough Stock
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth  
    11
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648640522

Overview

Mfr description
D60B11H SPKT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought