Motion
DS100A16  DOUBLE-SINGLE SPKT

IWIS
DS100A16 DOUBLE-SINGLE SPKT

Double-Single Roller Chain Sprocket - 100 / 1-1/4 in, Rough Stock, 1-1/4 in Bore , 16 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #10745303
MFR #DS100A16 DOUBLE-SINGLE SPKT
Price$627.39/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
DS100A16 DOUBLE-SINGLE SPKT

Double-Single Roller Chain Sprocket - 100 / 1-1/4 in, Rough Stock, 1-1/4 in Bore , 16 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #10745303
MFR #DS100A16 DOUBLE-SINGLE SPKT

Mfr description
DS100A16 DOUBLE-SINGLE SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$627.39/pc

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Hub Diameter
    4.5000 in
  • Length Through Bore  
    2.6875 in
  • Maximum Bore Diameter  
    3 1/4 in
  • Outside Diameter  
    7.0300 in
  • Pitch Diameter
    6.408 in
  • Weight
    19.30 lbs

Details

  • 2D Drawings
  • Bore Type
    Rough Stock
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    2
  • Number Of Teeth  
    16
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648190324
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)