Motion
DS40A15 SPKT

IWIS
DS40A15 SPKT

Double-Single Roller Chain Sprocket - 40 / 1/2 in, Rough Stock, 1/2 in Bore , 15 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #10745311
MFR #DS40A15 SPKT
Price$38.27/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
DS40A15 SPKT

Double-Single Roller Chain Sprocket - 40 / 1/2 in, Rough Stock, 1/2 in Bore , 15 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #10745311
MFR #DS40A15 SPKT

Mfr description
DS40A15 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.27/pc

Specifications

Dimensions

  • Bore Diameter  
    1/2 in
  • Hub Diameter
    1.8125 in
  • Length Through Bore  
    1.4063 in
  • Maximum Bore Diameter  
    1 1/4 in
  • Outside Diameter  
    2.6500 in
  • Pitch Diameter
    2.405 in
  • Weight
    1.20 lbs

Details

  • 2D Drawings
  • Bore Type
    Rough Stock
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    2
  • Number Of Teeth  
    15
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648190409
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)