Motion
DS40ATL19 SPKT

IWIS
DS40ATL19 SPKT

Double-Single Taper Bushed Roller Chain Sprocket - 19 Teeth, 1215 Bushing, Steel Material
MI ITEM #10745321
MFR #DS40ATL19 SPKT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
DS40ATL19 SPKT

Double-Single Taper Bushed Roller Chain Sprocket - 19 Teeth, 1215 Bushing, Steel Material
MI ITEM #10745321
MFR #DS40ATL19 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DS40ATL19 SPKT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller
  • Bushing Size
    1215
  • Number Of Teeth
    19
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    0
  • Maximum Bore Diameter
    1 1/4 in
  • Length Through Bore
    1.4063 in
  • Outside Diameter
    3.3000 in
  • Pitch Type
    Single
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Diameter
    3.038 in
  • Hub Style
    A
  • Hub Type
    A
  • Hub Diameter
    2.5000 in
  • Standards Met
    ANSI
  • UPC_NO
    847648190508
  • Manufacturer Catalog
  • Chain Number
    40
  • Weight
    1.10 lbs
  • Chain Number & Pitch
    40 / 1/2 in
  • 2D Drawings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text