Motion
DS60A17 SPKT

IWIS
DS60A17 SPKT

Double-Single Roller Chain Sprocket - 60 / 3/4 in, Rough Stock, 3/4 in Bore , 17 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #10745342
MFR #DS60A17 SPKT
Price$167.13/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
DS60A17 SPKT

Double-Single Roller Chain Sprocket - 60 / 3/4 in, Rough Stock, 3/4 in Bore , 17 Teeth, Steel Material, Non-Hardened Teeth
Mi Item #10745342
MFR #DS60A17 SPKT

Mfr description
DS60A17 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.13/pc

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Hub Diameter
    3.2500 in
  • Length Through Bore  
    1.9375 in
  • Maximum Bore Diameter  
    1 3/4 in
  • Outside Diameter  
    4.4600 in
  • Pitch Diameter
    4.082 in
  • Weight
    5.30 lbs

Details

  • 2D Drawings
  • Bore Type
    Rough Stock
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    2
  • Number Of Teeth  
    17
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648190706
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)