Motion
DS60ATL17 SPKT

IWIS
DS60ATL17 SPKT

Double-Single Taper Bushed Roller Chain Sprocket - 17 Teeth, 1615 Bushing, Steel Material
MI ITEM #10745347
MFR #DS60ATL17 SPKT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
DS60ATL17 SPKT

Double-Single Taper Bushed Roller Chain Sprocket - 17 Teeth, 1615 Bushing, Steel Material
MI ITEM #10745347
MFR #DS60ATL17 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DS60ATL17 SPKT

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller
  • Bushing Size
    1615
  • Number Of Teeth
    17
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    0
  • Maximum Bore Diameter
    1 5/8 in
  • Length Through Bore
    1.9375 in
  • Outside Diameter
    4.4600 in
  • Pitch Type
    Single
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Diameter
    4.082 in
  • Hub Style
    A
  • Hub Type
    A
  • Hub Diameter
    3.2188 in
  • Standards Met
    ANSI
  • UPC_NO
    847648190751
  • Manufacturer Catalog
  • Chain Number
    60
  • Weight
    4.50 lbs
  • Chain Number & Pitch
    60 / 3/4 in
  • 2D Drawings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text