Motion
DS60ATL21 SPKT

IWIS
DS60ATL21 SPKT

Double-Single Taper Bushed Roller Chain Sprocket - 21 Teeth, 2517 Bushing, Steel Material
Mi Item #10745351
MFR #DS60ATL21 SPKT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
DS60ATL21 SPKT

Double-Single Taper Bushed Roller Chain Sprocket - 21 Teeth, 2517 Bushing, Steel Material
Mi Item #10745351
MFR #DS60ATL21 SPKT

Mfr description
DS60ATL21 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Size
    2517
  • Hub Diameter
    4.1875 in
  • Length Through Bore
    1.9375 in
  • Maximum Bore Diameter
    2 1/2 in
  • Outside Diameter
    5.4300 in
  • Pitch Diameter
    5.033 in
  • Weight
    6.40 lbs

Details

  • 2D Drawings
  • Bore Type
    Bushed
  • Bushing Type
    Taper Lock Bushing
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    2
  • Number Of Teeth
    21
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648190799
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)