Motion
DS60ATL24 SPKT

IWIS
DS60ATL24 SPKT

Double-Single Taper Bushed Roller Chain Sprocket - 24 Teeth, 2517 Bushing, Steel Material
MI ITEM #10745352
MFR #DS60ATL24 SPKT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
DS60ATL24 SPKT

Double-Single Taper Bushed Roller Chain Sprocket - 24 Teeth, 2517 Bushing, Steel Material
MI ITEM #10745352
MFR #DS60ATL24 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
DS60ATL24 SPKT

Specifications

  • 2D Drawings
  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Strands Across
    2
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Number Of Teeth
    24
  • Bushing Size
    2517
  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Outside Diameter
    6.1500 in
  • Hub Type
    A
  • Material
    Steel
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    60
  • Standards Met
    ANSI
  • UPC_NO
    847648190287
  • Hub Diameter
    4.9063 in
  • Hub Style
    A
  • Length Through Bore
    1.9375 in
  • Manufacturer Catalog
  • Maximum Bore Diameter
    2 1/2 in
  • Number Of Hubs
    0
  • Pitch Diameter
    5.746 in
  • Pitch Type
    Single
  • Weight
    8.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text