Motion
E80B13H SPKT

IWIS
E80B13H SPKT

Reboreable Triple Roller Chain Sprocket - 80 / 1 in, Rough Stock, 1 in Bore , 13 Teeth, Steel Material, Hardened Teeth
Mi Item #10745441
MFR #E80B13H SPKT
Price$181.52/pc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
E80B13H SPKT

Reboreable Triple Roller Chain Sprocket - 80 / 1 in, Rough Stock, 1 in Bore , 13 Teeth, Steel Material, Hardened Teeth
Mi Item #10745441
MFR #E80B13H SPKT

Mfr description
E80B13H SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$181.52/pc

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Hub Diameter
    3.1563 in
  • Length Through Bore  
    3.6250 in
  • Maximum Bore Diameter  
    2 1/4 in
  • Outside Diameter  
    4.6600 in
  • Pitch Diameter
    4.179 in
  • Tooth Width
    .6250 in
  • Weight
    9.20 lbs

Details

  • 2D Drawings
  • Bore Type
    Rough Stock
  • Chain / Sprocket Type
    Standard Roller
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth  
    13
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Standards Met
    ANSI
  • UPC_NO
    847648191673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)