Motion
SS812K600X10FT

IWIS
SS812K600X10FT

Table Top Chain - Standard - Ferritic Stainless Steel, Straight Running, 6.0000 in Flight Width, 1.5000 in Chain Pitch, Standard - Ferritic Stainless Steel Flight Material
Mi Item #10745461
MFR #SS812K600X10FT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
SS812K600X10FT

Table Top Chain - Standard - Ferritic Stainless Steel, Straight Running, 6.0000 in Flight Width, 1.5000 in Chain Pitch, Standard - Ferritic Stainless Steel Flight Material
Mi Item #10745461
MFR #SS812K600X10FT

Mfr description
SS812K600X10FT
  • Flexon Flat Top chains are produced in straight running and side flexing versions and the range is covered by a broad selection of raw materials and chain link profiles to provide solutions for all conveying applications.
  • These flat top chains are characterized by high working loads, high resistance to wear and extremely flat and smooth conveying surfaces.
  • The chains can be used in many applications and are not just confined to the food and beverage industy.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    6.0000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    3.10 mm
  • Minimum Backflex Radius
    150.00 mm
  • Weight
    29.60 lbs
  • Weight per Foot
    2.96 lbs

Details

  • 2D Drawings
  • Base Chain Material
    Standard - Ferritic Stainless Steel
  • Chain Material
    Standard - Ferritic Stainless Steel
  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Flight Material
    Standard - Ferritic Stainless Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648060665
  • Pin Material
    Stainless Steel Hardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)