Motion
SSA881K450TABX10FT

IWIS
SSA881K450TABX10FT

Table Top Chain - Austenitic Stainles Steel, Bevel, 4.5000 in Flight Width, 1.5000 in Chain Pitch, Austenitic Stainles Steel Flight Material
MI ITEM #10745475
MFR #SSA881K450TABX10FT
Price$104.26/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
SSA881K450TABX10FT

Table Top Chain - Austenitic Stainles Steel, Bevel, 4.5000 in Flight Width, 1.5000 in Chain Pitch, Austenitic Stainles Steel Flight Material
MI ITEM #10745475
MFR #SSA881K450TABX10FT

Mfr description
SSA881K450TABX10FT
  • Flexon Flat Top chains are produced in straight running and side flexing versions and the range is covered by a broad selection of raw materials and chain link profiles to provide solutions for all conveying applications.
  • These flat top chains are characterized by high working loads, high resistance to wear and extremely flat and smooth conveying surfaces.
  • The chains can be used in many applications and are not just confined to the food and beverage industy.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.26/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    3.10 mm
  • Minimum Sideflex Radius
    500 mm
  • Weight
    24.20 lbs
  • Weight per Foot
    2.42 lbs

Details

  • Base Chain Material
    Austenitic Stainles Steel
  • Chain Material
    Austenitic Stainles Steel
  • Chain Type
    Table Top Chain
  • Component Style
    Bevel
  • Flight Material
    Austenitic Stainles Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648012367
  • Pin Material
    Stainless Steel Hardened
  • UPC_NO
    847648012367

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)