Motion
SSA881K750TABX10FT

IWIS
SSA881K750TABX10FT

Table Top Chain - Austenitic Stainles Steel, Bevel, 7.5000 in Flight Width, 1.5000 in Chain Pitch, Austenitic Stainles Steel Flight Material
MI ITEM #10745477
MFR #SSA881K750TABX10FT
Price$156.83/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
SSA881K750TABX10FT

Table Top Chain - Austenitic Stainles Steel, Bevel, 7.5000 in Flight Width, 1.5000 in Chain Pitch, Austenitic Stainles Steel Flight Material
MI ITEM #10745477
MFR #SSA881K750TABX10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$156.83/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    3.10 mm
  • Minimum Sideflex Radius
    500 mm
  • Weight
    35.60 lbs
  • Weight per Foot
    3.56 lbs

Details

  • Base Chain Material
    Austenitic Stainles Steel
  • Chain Material
    Austenitic Stainles Steel
  • Chain Type
    Table Top Chain
  • Component Style
    Bevel
  • Flight Material
    Austenitic Stainles Steel
  • Manufacturer Catalog
  • Manufacturer Upc Number
    847648060757
  • Pin Material
    Stainless Steel Hardened
  • UPC_NO
    847648060757

Overview

Mfr description
SSA881K750TABX10FT
  • Flexon Flat Top chains are produced in straight running and side flexing versions and the range is covered by a broad selection of raw materials and chain link profiles to provide solutions for all conveying applications.
  • These flat top chains are characterized by high working loads, high resistance to wear and extremely flat and smooth conveying surfaces.
  • The chains can be used in many applications and are not just confined to the food and beverage industy.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought