Specifications
Dimensions
- Shaft Length4.2100 in
- Weight4.41 lbs
Details
- 2D Drawings
- Additional Details• 1/2" to 3/4" chain pitch automatic tensioner, Elite brand
- Manufacturer CatalogIWIS_TE_5_CHAIN_TENSIONER_Catalog.pdf
- Product TypesElastomeric Chain Tensioner
- Technical Data Sheet
- UPC_NO847648032860
Overview
Mfr description
TE 5 CHAIN TENSIONER
- Chain and belt life is increased
- Noise and vibration damping
- Maintenance free
- Absorbs shock loads
- Safe in operation
- Self adjusting
- Progressive spring characteristics
- Operating angle –30° to 30°