Motion
TE 6 CHAIN TENSIONER

IWIS
TE 6 CHAIN TENSIONER

TE 6 CHAIN TENSIONER
MI ITEM #10745483
MFR #TE 6 CHAIN TENSIONER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IWIS
TE 6 CHAIN TENSIONER

TE 6 CHAIN TENSIONER
MI ITEM #10745483
MFR #TE 6 CHAIN TENSIONER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    8.82 lbs

Details

  • 2D Drawings
  • Additional Details
    • 5/8" to 1" chain pitch automatic tensioner, Elite brand
  • Manufacturer Catalog
  • Technical Data Sheet

Overview

Mfr description
TE 6 CHAIN TENSIONER
  • Chain and belt life is increased
  • Noise and vibration damping
  • Maintenance free
  • Absorbs shock loads
  • Safe in operation
  • Self adjusting
  • Progressive spring characteristics
  • Operating angle –30° to 30°

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought