Specifications
Dimensions
- Weight22.05 lbs
Details
- 2D Drawings
- Additional Details• 1-1/4" to 1-1/2" chain pitch automatic tensioner, Elite brand
- Manufacturer Catalog
- Technical Data Sheet
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)