Motion
64216
High Speed Steel Material
MI ITEM #10745702
MFR #64216
Your Price$207.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Speed Steel Material
MI ITEM #10745702
MFR #64216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$207.36/each(List $238.46)

Overview

Mfr description
64216 213B 5PC

Specifications

  • Material
    High Speed Steel
  • Number Of Pieces
    5
  • Shank Type
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text