Motion
WCL-8-6-F
One Piece Split Clamp Collar - One Piece - Split, Steel, 0.5000 in Bore, 1.1250 in OD, 0.8750 in Width
Mi Item #10746232
MFR #WCL-8-6-F
Price$36.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Clamp Collar - One Piece - Split, Steel, 0.5000 in Bore, 1.1250 in OD, 0.8750 in Width
Mi Item #10746232
MFR #WCL-8-6-F

Mfr description
WCL-8-6-F MTO SHAFT COLLAR CLAMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.74/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    1.1250 in
  • Width
    0.8750 in

Details

  • Construction
    One Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Manufacturer Catalog Number
    WCL-8-6-F
  • Material
    Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)