Motion
FYTWK 40 LTHR

SKF
FYTWK 40 LTHR

Two-Bolt Flange Ball Bearing Unit - 40 mm Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #10746721
MFR #FYTWK 40 LTHR
Price$576.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
FYTWK 40 LTHR

Two-Bolt Flange Ball Bearing Unit - 40 mm Bore, 2-Bolt Flange, Set Screw Locking, Thermoplastic Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #10746721
MFR #FYTWK 40 LTHR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$576.42/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Bore Type
    Cylindrical
  • Description
    SKF Food Line ball bearing units$
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flange Mounting Type
    2-Bolt Flange
  • Housing Material
    Thermoplastic
  • Housing Type
    2-Bolt Flange
  • Locking Device
    Set Screw
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    FYTWK

Overview

Mfr description
FYTWK 40 LTHR FLANGED BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought