Motion
906
Ball Thrust Bearing - 30 mm Bore, 53 mm OD, 15.50 mm Width
Mi Item #10746774
MFR #906
Price$54.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - 30 mm Bore, 53 mm OD, 15.50 mm Width
Mi Item #10746774
MFR #906

Mfr description
906 THRUST BALL BEARING, 70 MM DIA BORE,
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.47/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    53 mm
  • Overall Width  
    15.50 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    906 THRUST BALL BEARING, 70 MM DIA BORE,
  • Harmonization Code
    8482105008
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    192661047149
  • Product Type
    Ball Thrust Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661047149
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)