Motion
919
Ball Thrust Bearing - 95 mm Bore, 140 mm OD, 32.50 mm Width
Mi Item #10746775
MFR #919
Price$711.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - 95 mm Bore, 140 mm OD, 32.50 mm Width
Mi Item #10746775
MFR #919

Mfr description
919 THRUST BALL BEARING, 95 MM DIA BORE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$711.44/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    32.50 mm
  • Weight
    1.59 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    919 THRUST BALL BEARING, 95 MM DIA BORE,
  • Harmonization Code
    8482105008
  • Internal Clearance
    C0
  • Manufacturer Product Page
  • Manufacturer Upc Number
    192661047286
  • Product Type
    Ball Thrust Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661047286
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)