Motion
2917
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 115 mm OD, 22 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #10746777
MFR #2917
Price$276.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 85 mm ID, 115 mm OD, 22 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #10746777
MFR #2917

Mfr description
2917 SELF-ALIGNING THRUST BALL BEARING,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.77/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    22 mm
  • Weight
    6.0 lbs, 2.7 kg

Details

  • Ball Screw Application
    No
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2917 SELF-ALIGNING THRUST BALL BEARING,
  • Flush Ground
    No
  • Harmonization Code
    8482105008
  • Internal Clearance
    C0
  • Long Description
    The 2917 is an open radial deep groove ball bearing with an 85mm bore and 115mm outside diameter, suitable for robust applications.
  • Manufacturer Catalog Number
    2917
  • Manufacturer Upc Number
    192661050767
  • Max Rpm
    2200 rpm
  • Maximum Operating RPM
    2200 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    1040000 N, 233000 lbs
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    29300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661050767
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)