Motion
2919
Radial/deep Groove Ball Bearing - Straight Bore, 95 mm ID, 130 mm OD, 25 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #10746778
MFR #2919
Price$356.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 95 mm ID, 130 mm OD, 25 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #10746778
MFR #2919

Mfr description
2919 SELF-ALIGNING THRUST BALL BEARING,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.83/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    25 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm

Details

  • Ball Retainer Material
    Machined Brass
  • Ball Screw Application
    No
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    2919 SELF-ALIGNING THRUST BALL BEARING,
  • Harmonization Code
    8482105008
  • Internal Clearance
    C0
  • Long Description
    The 2919 is an open radial deep groove ball bearing with a 95mm bore and 130mm outside diameter, designed for high-performance use.
  • Manufacturer Catalog Number
    2919
  • Manufacturer Upc Number
    192661050774
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    292
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661050774
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)