Motion
32068
NSK Light Tapered Roller Bearing, 340 mm Dia Bore, 520 mm OD, 112 mm W
MI ITEM #10746783
MFR #32068
Price$17,667.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Tapered Roller Bearing, 340 mm Dia Bore, 520 mm OD, 112 mm W
MI ITEM #10746783
MFR #32068

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,667.54/each

Specifications

Dimensions

  • Bore Diameter  
    340 mm
  • Cone Width
    106 mm
  • Cup Width  
    92 mm
  • Outside Diameter
    520 mm
  • Overall Height
    520 mm
  • Overall Length
    520 mm
  • Overall Width
    112 mm
  • Weight
    83.7 kg

Details

  • Abma Precision Rating
    Standard accuracy
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Description
    NSK Light Metric Tapered Roller Bearing, 340 mm Dia Bore, 520 mm OD, 112 mm W
  • Double Row Design
    Single row tapered roller bearing, series 320
  • Dynamic Load Capacity
    1650000 N
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    192661050514
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    192661050514

Overview

Mfr description
32068 LIGHT TAPERED ROLLER BEARING, 340
  • Capable of taking high radial loads and axial loads in a single direction, NSK taper roller bearings are also available in two and four row versions to support axial loads in either direction
  • Optimized designs can be supplied with high-strength cages and, for arduous applications, in a range of advanced special materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought