Motion
1200JC3
Self-aligning Ball Bearing - Straight, 10 mm ID, 30 mm OD, 9 mm Width, Open, C3
Mi Item #10746788
MFR #1200JC3
Price$70.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 10 mm ID, 30 mm OD, 9 mm Width, Open, C3
Mi Item #10746788
MFR #1200JC3

Mfr description
1200JC3 NSK 1200JC3 EXTRA NARROW SELF-AL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.55/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    30 mm
  • Overall Width  
    9 mm
  • Weight
    0.073 lbs, 0.033 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1200JC3 NSK 1200JC3 EXTRA NARROW SELF-AL
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    1200JC3 Bearing includes 10 mm straight bore, open closure, 30 mm OD, 9 mm width; suited for small machinery.
  • Manufacturer Catalog Number
    1200JC3
  • Manufacturer Upc Number
    029176409042
  • Max Rpm
    28000 rpm
  • Maximum Operating RPM
    28000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    5550.0 N, 1247.69 lbf
  • Radial Static Load Capacity
    1190 N, 267.52 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    12
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176409042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)