Motion
1201KJ
Self-Aligning Ball Bearing - Tapered 1:12, 12 mm ID, 32 mm OD, 10 mm Width
MI ITEM #10746790
MFR #1201KJ
List Price$90.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Tapered 1:12, 12 mm ID, 32 mm OD, 10 mm Width
MI ITEM #10746790
MFR #1201KJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$90.40/each for your price

Overview

Mfr description
1201KJ BALL BEARING

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    C3
  • Bearing Type
    Self-Aligning Ball Bearings
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Manufacturer Upc Number
    192661044773
  • UPC_NO
    192661044773
  • Description
    1201KJ BALL BEARING
  • Manufacturer Catalog Number
    1201KJ
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    1201KJ Self-Aligning Ball Bearing offers 12 mm tapered 1:12 bore, open closure, 32 mm OD, 10 mm width; designed for miniature rotary use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text