Motion
120BNR10ETDUELP4Y

NSK CORP, BEARING DIV
120BNR10ETDUELP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 120 mm Bore, 180 mm OD, 18 ° Contact, Open
MI ITEM #10746793
MFR #120BNR10ETDUELP4Y
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
120BNR10ETDUELP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 120 mm Bore, 180 mm OD, 18 ° Contact, Open
MI ITEM #10746793
MFR #120BNR10ETDUELP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle  
    18 °
  • Outside Diameter  
    180 mm
  • Overall Height
    56 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    120BNR10ETDUELP4Y HIGH SPEED SUPER PRECI
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    192661043851
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    192661043851

Overview

Mfr description
120BNR10ETDUELP4Y HIGH SPEED SUPER PRECI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought