Motion
1210JC3
Self-Aligning Ball Bearing - Straight, 50 mm ID, 90 mm OD, 20 mm Width
MI ITEM #10746796
MFR #1210JC3
List Price$203.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 50 mm ID, 90 mm OD, 20 mm Width
MI ITEM #10746796
MFR #1210JC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$203.37/each for your price

Overview

Mfr description
1210JC3 NSK 1210JC3 EXTRA NARROW SELF-AL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Contact Angle
    Not Applicable
  • Internal Clearance
    C3
  • Bearing Type
    Self-Aligning Ball Bearings
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Manufacturer Upc Number
    029176409462
  • UPC_NO
    029176409462
  • Description
    1210JC3 NSK 1210JC3 EXTRA NARROW SELF-AL
  • Manufacturer Catalog Number
    1210JC3
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Long Description
    1210JC3 Self-Aligning Ball Bearing offers 50 mm straight bore, open closure, 90 mm OD, 20 mm width; built for medium rotary loads.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought