Motion
1219J
Self-aligning Ball Bearing - Straight, 95 mm ID, 170 mm OD, 32 mm Width, Open, C3
Mi Item #10746798
MFR #1219J
Price$844.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 95 mm ID, 170 mm OD, 32 mm Width, Open, C3
Mi Item #10746798
MFR #1219J

Mfr description
1219J NSK 1219J EXTRA NARROW SELF-ALIGNI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$844.48/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    170 mm
  • Overall Width  
    32 mm
  • Weight
    6.83 lbs, 3.1 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1219J NSK 1219J EXTRA NARROW SELF-ALIGNI
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    This Self-Aligning Ball Bearing provides 95 mm bore, straight bore, open closure, 170 mm OD, and 32 mm width under Self-Aligning Ball Bearings.
  • Manufacturer Catalog Number
    1219J
  • Manufacturer Upc Number
    029176409707
  • Max Rpm
    4000 rpm
  • Maximum Operating RPM
    4000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    64000 N, 14387.77 lbf
  • Radial Static Load Capacity
    27100 N, 6092.32 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    12
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176409707
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)