Motion
1224MC3
Self-aligning Ball Bearing - Straight, 120 mm ID, 215 mm OD, 42 mm Width, Open, C3
Mi Item #10746800
MFR #1224MC3
Price$3,832.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 120 mm ID, 215 mm OD, 42 mm Width, Open, C3
Mi Item #10746800
MFR #1224MC3

Mfr description
1224MC3 NSK 1224MC3, STRAIGHT BORE, 120
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,832.30/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    215 mm
  • Overall Width  
    42 mm
  • Weight
    14.991 lbs, 6.8 kg

Details

  • Ball Retainer Material
    Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1224MC3 NSK 1224MC3, STRAIGHT BORE, 120
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    This Self-Aligning Ball Bearing has 120 mm bore, straight bore, open closure, 215 mm OD, and 42 mm width in Self-Aligning Ball Bearings.
  • Manufacturer Catalog Number
    1224MC3
  • Manufacturer Upc Number
    192661044780
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Series
    1200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661044780
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)