Motion
1307KTN
Self-aligning Ball Bearing - Tapered 1:12, 35 mm ID, 80 mm OD, 21 mm Width, Open, C0
Mi Item #10746801
MFR #1307KTN
Price$238.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Tapered 1:12, 35 mm ID, 80 mm OD, 21 mm Width, Open, C0
Mi Item #10746801
MFR #1307KTN

Mfr description
1307KTN NSK 1307KTN NARROW SELF-ALIGNING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.46/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Weight
    1.12 lbs, 0.510 kg

Details

  • Ball Retainer Material
    Polyamide
  • Bearing Material
    Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1307KTN NSK 1307KTN NARROW SELF-ALIGNING
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    This Self-Aligning Ball Bearing includes 35 mm bore, tapered 1:12 bore, open closure, 80 mm OD, and 21 mm width for Self-Aligning Ball Bearings.
  • Manufacturer Catalog Number
    1307KTN
  • Manufacturer Upc Number
    029176410017
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    25300 N, 5700 lbf
  • Radial Static Load Capacity
    7850 N, 1770 lbf
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    1300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176410017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)