Motion
1307TN
Self-aligning Ball Bearing - Straight, 35 mm ID, 80 mm OD, 21 mm Width, Open, C0
MI ITEM #10746802
MFR #1307TN
Price$238.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 35 mm ID, 80 mm OD, 21 mm Width, Open, C0
MI ITEM #10746802
MFR #1307TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$238.46/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    80 mm
  • Overall Width  
    21 mm
  • Weight
    1.080 lbs, 0.49 kg

Details

  • Ball Retainer Material
    TN/TNG/TNH
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1307TN NSK 1307TN NARROW SELF-ALIGNING B
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Long Description
    This Self-Aligning Ball Bearing with 35 mm bore, straight bore, open closure, 80 mm OD, and 21 mm width fits Self-Aligning Ball Bearings.
  • Manufacturer Catalog Number
    1307TN
  • Manufacturer Upc Number
    029176103070
  • Max Rpm
    9500 rpm
  • Maximum Operating RPM
    9500 rpm
  • Measurement Standard
    Metric
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    25300.0 N, 5687.665 lbf
  • Radial Static Load Capacity
    7850 N, 1764.750 lbf
  • Series
    13
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176103070

Overview

Mfr description
1307TN NSK 1307TN NARROW SELF-ALIGNING B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought