Motion
1315J
Self-aligning Ball Bearing - Straight, 75 mm ID, 160 mm OD, 37 mm Width, Open, C0
MI ITEM #10746805
MFR #1315J
Price$1,023.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 75 mm ID, 160 mm OD, 37 mm Width, Open, C0
MI ITEM #10746805
MFR #1315J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,023.94/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle
    Not Applicable
  • Outside Diameter  
    160 mm
  • Overall Width  
    37 mm
  • Weight
    7.826 lbs, 3.55 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    1315J BALL BEARING
  • Harmonization Code
    8482105060
  • Internal Clearance
    C0
  • Long Description
    This Self-Aligning Ball Bearing has 75 mm bore, straight bore, open closure, 160 mm OD, and 37 mm width in Self-Aligning Ball Bearings.
  • Manufacturer Catalog Number
    1315J
  • Manufacturer Upc Number
    029176059278
  • Max Rpm
    4500 rpm
  • Maximum Operating RPM
    4500 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    80000 N, 17984.7 lbf
  • Radial Static Load Capacity
    30000 N, 6744.3 lbf
  • Series
    13
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176059278

Overview

Mfr description
1315J BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought