Motion
16010C3
Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 10 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #10746810
MFR #16010C3
Price$113.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 10 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #10746810
MFR #16010C3

Mfr description
16010C3 ROUND BORE, 50 MM ID, 80 MM OD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.54/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    10 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    10 mm
  • Weight
    0.386 lbs, 0.175 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16010C3 ROUND BORE, 50 MM ID, 80 MM OD,
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 16010C3 is an open radial deep groove ball bearing with a 50mm bore and 80mm outside diameter, built for durability.
  • Manufacturer Catalog Number
    16010C3
  • Manufacturer Upc Number
    029176410437
  • Max Rpm
    10000 rpm
  • Maximum Operating RPM
    10000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    17000 N, 3821.75 lbf
  • Radial Static Load Capacity
    12400 N, 2787.63 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    16 series
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176410437
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)