Motion
16012C3
Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 11 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #10746812
MFR #16012C3
Price$175.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 95 mm OD, 11 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #10746812
MFR #16012C3

Mfr description
16012C3 ROUND BORE, 60 MM ID, 95 MM OD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.66/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    11 mm
  • Outside Diameter  
    95 mm
  • Overall Width  
    11 mm
  • Weight
    0.619 lbs, 0.281 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16012C3 ROUND BORE, 60 MM ID, 95 MM OD,
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 16012C3 is an open radial deep groove ball bearing with a 60mm bore and 95mm outside diameter, designed for industrial machinery.
  • Manufacturer Catalog Number
    16012C3
  • Manufacturer Upc Number
    029176522895
  • Max Rpm
    8500 rpm
  • Maximum Operating RPM
    8500 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    22000 N, 4945.8 lbf
  • Radial Static Load Capacity
    17500 N, 3934.16 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    16000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176522895
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)