Motion
16016C3
Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 14 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #10746814
MFR #16016C3
Price$319.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 14 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #10746814
MFR #16016C3

Mfr description
16016C3 ROUND BORE, 80 MM ID, 125 MM OD,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.67/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    14 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    14 mm
  • Weight
    1.37 lbs, 0.621 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16016C3 ROUND BORE, 80 MM ID, 125 MM OD,
  • Flush Ground
    No
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 16016C3 is an open radial deep groove ball bearing with an 80mm bore and 125mm outside diameter, suitable for industrial applications.
  • Manufacturer Catalog Number
    16016C3
  • Manufacturer Upc Number
    029176522925
  • Max Rpm
    6300 rpm
  • Maximum Operating RPM
    6300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    35000 N, 7868.32 lbf
  • Radial Static Load Capacity
    29600 N, 6654.34 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    16000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176522925
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)