Motion
16018C3
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #10746816
MFR #16018C3
List Price$399.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 90 mm ID, 140 mm OD, 16 mm Width, Open, Without Snap Ring
MI ITEM #10746816
MFR #16018C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$399.83/each for your price

Overview

Mfr description
16018C3 DEEP GROOVE BALL BEARING, 90 MM

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    C3
  • Outer Ring Width
    16 mm
  • Manufacturer Catalog Number
    16018C3
  • Manufacturer Upc Number
    029176522949
  • UPC_NO
    029176522949
  • Description
    16018C3 DEEP GROOVE BALL BEARING, 90 MM
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 16018C3 is an open radial deep groove ball bearing with a 90mm bore and 140mm outside diameter, perfect for large machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text