Motion
16021C3
Radial/deep Groove Ball Bearing - Straight Bore, 105 mm ID, 160 mm OD, 18 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #10746818
MFR #16021C3
Price$590.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 105 mm ID, 160 mm OD, 18 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #10746818
MFR #16021C3

Mfr description
16021C3 DEEP GROOVE BALL BEARING, 105 MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$590.12/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    18 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    18 mm
  • Weight
    2.734 lbs, 1.24 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16021C3 DEEP GROOVE BALL BEARING, 105 MM
  • Harmonization Code
    8482105052
  • Internal Clearance
    C3
  • Long Description
    The 16021C3 is an open radial deep groove ball bearing with a 105mm bore and 160mm outside diameter, built for durability.
  • Manufacturer Catalog Number
    16021C3
  • Manufacturer Upc Number
    029176709869
  • Max Rpm
    4800 rpm
  • Maximum Operating RPM
    4800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    57000 N, 12814.1 lbf
  • Radial Static Load Capacity
    50500 N, 11352.9 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    16000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176709869
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)